Manitowoc NEO® 240 Undercounter Ice Machine, Water Cooled, 235 lb. Production/24 Hrs.
Write a Review
|
Questions & Answers (0)
Product Description
Deliver reliable, high‑quality ice in a compact footprint with the Manitowoc NEO® 240 Series undercounter ice machine. Designed for space‑conscious commercial environments, this unit produces up to 250 lbs of clear dice or half‑dice ice per day while offering front‑vented airflow ideal for undercounter installation. Integrated water filtration helps improve ice clarity and machine efficiency, while the easy‑to‑use touchpad and removable bin simplify daily operation and maintenance. Built for durability and dependable performance, the NEO® 240 Series is a smart solution for bars, restaurants, and hospitality settings that demand consistent ice production. 3-Year Ice Maker Parts & Labor, 5-Year Evaporator Parts & Labor, Compressor Parts for 5 Years & Labor for 3 Years.
PRICE
$3,969.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 28-1/2 in |
| Height | 32-1/2 in |
| Pounds of Ice per 24 Hours | 235 lbs |
Product Details
| Storage Capacity | 90 lbs |
| Condenser Type | Water Cooled |
| Type | Undercounter |
| Color | Silver |
| Amperage | 6 A |
| Cooling | Water Cooled |
| Voltage | 115 - 120 V |
| Ice Cube Type | Half Dice Cube |
| Phase | 1 |
| Manufacturers Part Number | UYP0240W |
| Refrigerant Type | R290 |
| Brand | Manitowoc |
Warranty
| Warranty | 3 Years Ice Maker Parts & Labor, 5 Years Evaporator Parts & Labor yr |
Compliance & Certifications
| Certifications | CE, NSF, UL |