Telescoping Magnetic Pickup/Pointer with Scribe. The top of this tool can be unscrewed to reveal a sharp tip for etching and marking. The other end extends the tool from 6" to 25". 3 lbs. pull.
Master Magnetics Neodymium Telescoping Magnetic Pickup Pointer 07565 with Scribe
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.20
11
11
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight Capacity | 3 lbs |
| Weight | 0.1 lbs |
| Base Diameter Or Dimension | .31 in |
| Handle Length | 6-1/2 to 26-1/2 in |
| Magnet Size | 1/4" x 1/4" |
Product Details
| Assembly Required | No |
| Type | Neodymium Magnet |
| Color | Silver & Black |
| Style | Pickup Tool |
| Material | Steel/Neodymium |
| Package Quantity | 1 |
| Manufacturers Part Number | 07565 |
| Brand | Master Magnetics |
Warranty
| Warranty | Lifetime |