Construction Adhesives
Brand
Glue Type
Type
Capacity
Color
Size
Price
Related Products
High-Tack and Quick to Bond Formulated to be fast-tacking, 3M™ Hi-Tack 76 Spray Adhesive is an industrial aerosol spray adhesive with high-tack properties for one-surface bonding applications. This high-tack adhesive effectively bonds materials, including rubber, fabric, felt, foil, glass, cardboard, wood, metal and many hard-to-hold materials, such as polyethylene and polypropylene. We designed our 3M™ Hi-Tack 76 Spray Adhesive with a variable-width lace spray pattern to minimize waste and overspray. Its low-misting property also allows for precise spray control. Recommended ...
3M™ Hi-Strength 90 Cylinder Spray Adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. Our permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed Features: Provides professional, industrial strength for demanding applications Comes with a variable-width web spray pattern High strength, fast, contact type adhesive Bonds laminate, wood, concrete, metal, plastic and more High ...
3M™ Scotch-Weld™ Epoxy Adhesive DP100 is a two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Has low viscosity for easy dispensing and levelling. Features: High Shear Strength Ensures Permanent Bonds: 3M™ Scotch-Weld™ Epoxy Adhesive DP100 is a high-flow, versatile structural adhesive for general purpose bonding. Its low viscosity, clear formulation works on a variety of substrates including metals, ceramics, concrete and wood. With a high shear strength it delivers ...
Fast-Acting, Long Lasting 3M™ Hi-Strength 90 Bulk Spray Adhesive is a long-time member of 3M™ portfolio of go-to, every day-use adhesives considered by many to be necessary at the factory. Recognized worldwide, this spray adhesive has demonstrated its reliability in countless applications. For many, "getting the job done" is just a spray away. This spray adhesive offers a high initial grab, sufficient bonding range and fast dry time. The high-solids content provides higher per square foot coverage than competing spray adhesives. The combination of maximum-strength bond and clean ...
Gorilla® takes epoxy to the Gorilla® tough level. Easy to dispense, and use, Gorilla® Epoxy brings a strong, long-lasting bond for household and automotive repairs, alike. The two-part, gap-filling formula easily bonds steel, aluminum, wood, ceramic, tile and much more. Features: Dries Clear: Ideal for clean, easy finishing 5 Minute Set: Plenty of repositioning time for the perfect fit. Gap-Filling: Fills voids and bonds uneven and vertical surfaces. Water Resistant: Withstands moderate exposure to water Solvent resistant Easy-to-use syringe: Separate barrels of resin and hardener keep ...