Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Overboots & Overshoes

Overboots and overshoes are durable covers designed to fit over existing shoes or boots, offering an extra layer of protection against harsh conditions, contaminants, or hazardous substances. Crafted from materials like rubber or PVC, they provide waterproof and chemical-resistant barriers, safeguarding footwear and preventing contamination. Equipped with slip-resistant soles or treads, they reduce the risk of slips or falls, making them ideal for restaurants, healthcare settings, and more.
218 Results

Type

View All Type

Availability

Size

View All Size

Insulated

View All Brand
View All Material
View All Color
218 Results
Compare
1
1
$40.95
Ships in 3 Business Days

Size

XS

Color

Black

Material

PVC, Steel

Compare
1
1
$74.95
Ships in 10 Business Days

Size

11-12.5

Color

Black

Boot Height

4 in

Material

Rubber

Compare
1
1
$43.95
Ships in 3 Business Days

Size

S

Color

Black

Material

PVC, Steel

Compare
1
1
$40.95
Ships in 3 Business Days

Size

2XL

Color

Black

Material

PVC, Steel

Compare
1
1
$40.95
Ships in 3 Business Days

Size

XL

Color

Black

Material

PVC, Steel

Compare
1
1
$82.95
Ships in 2 Business Days

Size

L

Color

Black

Boot Height

10-1/2 in

Material

Nylon