Flood & Utility Lights
Type
Brand
Length
Voltage
Diameter
Depth
Material
Width
Height
Size
Mounting Location
Color
Price
Related Products
2013-Current Dodge Ram 2500 Hitch Bar Reverse 7in LED Flood Lighting Heavy Duty Bolt-On Street Series Kit and Dual End Light Cap. New 2013-2022 Dodge Ram 2500 HD Hitch Bar Lighting Kit is an amazing new patent pending solutions for your vehicle. With all the light options on the market today, none offer an OEM look while meeting the demands of Heavy Duty Trucks like this solution. Imagine a kit that is vehicle specific and installs in a short time, and gives you the reverse light you need seamlessly in the hitch location where it is strongest and makes the most sense. Look no further, our ...
The ProLight LED Work Light series brings the convenience of a traditional work light that can be used on the floor or with a tripod but with the energy efficiency of LEDs. Features: 5' power cord (SJTW) 3000 Lumens 35 ft. Lighting Range Durable alloy aluminum 5000K IP65 Rated Can be mounted to tripod Cushioned handle Rated Avg. Life- 50,000 hrs.
Buyers Products Recessed 3 Inch Wide Square LED Flood Light provides 1620 lumens of light across 85 meters. It is designed to be recess-mounted, making the light ideal for truck bumpers, ATVs, and other applications where space may be a constraint. The durable light features a die-cast aluminum body and impact-resistant acrylic lens. It's easy to mount and install with a stud mount and 36 in. blunt cut lead. The light is rated IP67 for water and dust resistance. It's backed with a 5 year warranty.
The ProBuilt LED Work Light series brings the convenience of a traditional work light that can be used on the floor or with a tripod but with the energy efficiency of LEDs. Features: 10 foot power cord (SJTW) 4800 Lumens 20-25 ft. Lighting Range Durable alloy aluminum and tempered glass Pure white light No hot surfaces Can be mounted to tripod Cushioned handle Bridgelux LED chip
Eleding®, EE-LD-SFL Series, provides a combination of affordable solar powered illumination with outstanding high-quality PC enclosure system. It is a self-contained light with quick DIY and unique one-step power-on with customer-friendly mountable and portable functionality allow users to enjoy an adjustment-free application. This unit will provide a true dusk to dawn moonlight illuminating profile all night long when motion is not sensed and light up to full brightness automatically when motion is sensed. Its 30 LED(EE-LD-SFL-10WP) illumination is the equivalent of up to an 100W ...