Turbo Air MSR-49G-2 Glass Door Refrigerator 49 Cu. Ft. Steel
Write a Review
|
Questions & Answers (0)
Product Description
New Maximum Series - Glass Door Refrigerator - 2 Door
Made using stainless steel interior and exterior with double pane glass doors. Glass doors feature heat reflecting, thermal insulating film. Includes height adjustable heavy duty polyethylene coated wire shelves. High-density polyurethane insulation is CFC-free. Digital temperature control system provides precise and constant temperature control. High tech monitor beeps if the door had been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Bottom mount compressor allows easy access for service. Refrigerator offers 34 to 39°F temperature for food preservation. Interior has fluorescent lighting. Moves easily on 4" swivel casters; half are locking casters. Power Cord length includes 7 feet. UL listed. NSF approved. CEC certified. 53-15/16"W x 32-1/4"D x 77-5/8"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Made using stainless steel interior and exterior with double pane glass doors. Glass doors feature heat reflecting, thermal insulating film. Includes height adjustable heavy duty polyethylene coated wire shelves. High-density polyurethane insulation is CFC-free. Digital temperature control system provides precise and constant temperature control. High tech monitor beeps if the door had been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Bottom mount compressor allows easy access for service. Refrigerator offers 34 to 39°F temperature for food preservation. Interior has fluorescent lighting. Moves easily on 4" swivel casters; half are locking casters. Power Cord length includes 7 feet. UL listed. NSF approved. CEC certified. 53-15/16"W x 32-1/4"D x 77-5/8"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$9,239.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53-15/16 in |
| Depth | 32-1/4 in |
| Height | 77-5/8 in |
| Cord Length | 7 ft |
Product Details
| Horsepower | 1/3 HP |
| Color | Silver |
| Amperage | 7 A |
| Door Type | Glass |
| Hertz | 60 Hz |
| Capacity | 49 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Number of Shelves | 6 |
| Material | Stainless Steel |
| Manufacturers Part Number | TSR-49GSD-N |
| Brand | Turbo Air |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NSF |