Swing Glass Door Merchandiser 78"W - 3 Door
Write a Review
|
Questions & Answers (0)
Product Description
Made using double pane glass doors with thermal insulating film. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty polyethylene coated shelves are non-corrosive. Includes high-density polyurethane insulation. Self-closing doors feature easy grip handles. Bottom mount compressor allows easy access for servicing. Refrigerators offer 33 to 38°F temperature for ideal beverage preservation. UL listed. NSF approved. ISO 9001 & CEC certified. 78"W x 32"D x 79"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$10,079.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 78 in |
| Depth | 46 in |
| Height | 12 in |
| Cord Length | 7 ft |
Product Details
| Horsepower | 4/3 HP |
| Color | White |
| Amperage | 12 A |
| Refrigerant | R-134a |
| Door Swing | Sliding Doors |
| Adjustable Shelf | Yes |
| Capacity | 72 ft³ |
| Voltage | 115 V |
| Number of Doors | 3 |
| Defrost Type | Automatic |
| Number of Shelves | 12 |
| Material | Painted Steel |
| Phase | 1 |
| Description | Swing Door |
| Manufacturers Part Number | TGM-72RS-N |
| Brand | Turbo Air |
Warranty
| Warranty | 1 Year Parts & Labor, Additional 4 Years Compressor |