Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB436957B

Nexel® Slant Wire Shelving Suture Cart, 4 Shelves, 48"W x 18"L x 69"H

Product Description
Nexel® Slant Wire Shelving Suture Cart, 4 Shelves, 48"W x 18"L x 69"H

Nexel® Suture Carts make restocking quick and easy while providing maximum visibility and access. Rear loading design assures stock rotation. Angled shelves allow 400-lb. capacity and adjust in 1" increments. Shelves feature 4-1/4"H retaining lip front to keep contents in place. Total unit capacity 1200 lbs. Includes 4 slanted shelves, two 54" front and two 63" rear posts and four 5" diameter polyurethane casters (2 with brakes). 45° angle slanted shelves provide easier storage and pick-up. Easy assembly.

PRICE
$499.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
499.95
Buy 3+ units
474.95Save $25.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width48 in
Height69 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
TypeProcedure Cart
ColorSilver
Wheel TypePolyurethane Swivel Casters (2 Locking)
StyleSuture Cart
Number of Shelves4
MaterialChrome Plated Steel
DescriptionSlant Wire Shelving Suture Cart
Package Quantity1
Manufacturers Part Number436957B
BrandNexel