Nexel
Model # :WB798814
Nexel® CA85RN (2) Swivel (2) Rigid Stem Casters, 8" Pneumatic, Set of (4), 1200 lb Capacity
|
Questions & Answers (0)
Product Description
Includes 4 donut bumpers to help protect doorways and walls. Attaches to bottom of post. Set of 4 casters.
Requires the use of a "Tie Bar" to assure rigid caster alignment. Every two rigid casters require one Tie Bar. The bar size must match the width of the shelf.
Requires the use of a "Tie Bar" to assure rigid caster alignment. Every two rigid casters require one Tie Bar. The bar size must match the width of the shelf.
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Description | 8" Pneumatic Caster - Swivel |
| Color | Gray |
| Manufacturers Part Number | CA85RN |
| Wheel Type | 2/Rigid, 2/Swivel |
| Housing | Steel |
| Tire Type | Pneumatic |
| Brand | Nexel |