Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243037

Nexel® Merchandiser Refrigerator, 3 Glass Doors, 53 Cu. Ft.

Product Description
✓ Double-pane swing-out glass doors provide full visibility & easy access to goods
✓ Digital thermostat & display enable precise temperature control and unit status
✓ Safely and efficiently displays cold food & drinks

A mainstay of cafeterias, markets, delis, and more, this Nexel® Merchandiser Refrigerator ensures a temperature-controlled environment for cold food and drinks while providing patrons with full access to the interior. Built for durability, this large merchandiser has a powder-coated steel exterior and a high-capacity 53 cu. ft. aluminum interior. It rolls smoothly on 3" casters and is equipped with long-lasting LED lighting, (3) double-pane swing-out glass doors, PVC-coated adjustable wire shelving, easy-to-use temperature controls, and a bottom-mount compressor with a front access panel. Limited 1-Year Warranty.

  • (4) Swivel casters, two of which are locking, for easy maneuverability
  • Temperature ranges from 33°F - 40°F
  • Doors are lockable and include (2) keys
  • 7' cord plugs into a standard 3-prong grounded U.S. outlet
  • cUL- & NSF-certified and DOE-tested
  • PRICE
    $3,979.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width78-3/8 in
    Depth30 in
    Height84-3/8 in
    Weight615 lbs
    Interior Height59-11/16
    Cord Length7 ft
    Interior Depth23-5/8 in
    Interior Width73-1/2 in

    Product Details

    RefrigerantR290
    Door SwingSwing Doors
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialCoated Steel
    Number of Shelves12
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243037
    Shelf MaterialEpoxy Coated Steel
    BrandNexel
    Horsepower3/4 HP
    ColorBlack
    Amperage8.4 A
    Hertz60 Hz
    Temperature Range33-40 °F
    Capacity53 ft³
    Number of Doors3
    Voltage115 V
    DescriptionGlass Door Merchandiser Refrigerator
    Thermostat TypeDigital

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL sanitary-NSF 16