Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Nexel

Model # :WB243215

Nexel® Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft.

Product Description
Standout Features:

✓ Digital thermostat LED display
✓ Adjustable shelving for customizable storage
✓ Swivel casters for easy mobility
✓ Doors are lockable & include 2 keys Need storage that's cool inside and out? The Nexel® Reach In Split Door Refrigerator 4 Doors is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. Equipped with solid doors for added security, durable stainless-steel construction, and PVC wire-coated shelving, this refrigerator is ideal for holding large quantities of goods use in convenience stores and quick service restaurants. An embedded digital thermostat makes it easy for operators to change the temperature at will.

  • 1-Year Limited Warranty.
  • 47 Cu. Ft.
  • Temperature Range: 33° to 41°F.
  • PROMOTIONAL PRICE
    $3,014.10

    was $3349.00
    Save $334.90 (10%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width54 in
    Depth32-1/4 in
    Height82-1/2 in
    Weight447 lbs
    Interior Height51-5/8
    Interior Depth27-1/8 in
    Interior Width49-3/8 in

    Product Details

    Door TypeSolid
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialStainless Steel
    Number of Shelves6
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243215
    BrandNexel
    Shelf TypePVC Coated Wire
    Horsepower8.2 HP
    ColorSilver
    Amperage6.2 A
    Hertz60 Hz
    Temperature Range33 - 41 °F
    Capacity47 ft³
    Number of Doors4
    Voltage115 V
    DescriptionReach In Refrigerator
    Thermostat TypeDigital
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL