Kitchen Carts

Nexel® Poly-Z-Brite® Wire Microwave Carts
| Compare | Image | Brand | Length | Height | Width | Number of Shelves | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Nexel | 24 in | 36 in | 18 in | 3 | WB806449 | $139.95 |

Origami Collapsible Shelving, Racks & Accessories
Related Products
Nexel® END-LOAD CHROME WIRE TRAY TRUCK Open chrome-plated wire construction permits easy access and removal of contents. Allows maximum air circulation while minimizing dust accumulation. Rolls easily on 5" x 1-1/4" rubber swivel casters, 2 with brakes. Rubber bumpers help to protect walls. 1-1/2" spacing between shelves. Easy access End-Load Tray Trucks hold 39 Trays (sold separately). Optional Tray Stop Kit is available to help prevent trays from sliding out. Optional ESD Conversion Kit offers effective protection for handling PC boards and electronic components in assembly, package and ...
Organize and serve condiments with ease using the New Age Industrial 54084 Heavy Duty Aluminum "Flavor Station" Mobile Condiment Cart. This all-welded aluminum cart provides a robust and hygienic solution for self-service areas in cafeterias, buffets, or events. It features six precision-cutouts designed to securely hold half-size (6" deep) steam table pans (pans not included), keeping your condiments neatly displayed and accessible. Two bottom doors conceal a built-in storage area, perfect for stocking extra supplies, napkins, or utensils. Equipped with four 5-inch plate type platform ...
This serving cart can be used in restaurants, cafeterias, offices or any environment that requires a functional and easy to clean cart; ideal for food service applications. Durable polypropylene plastic construction resists scratches, chips and dents. Lightweight aluminum uprights provide strength and rigidity. All shelves feature a 1" lip on three sides to help retain cargo during transport. Comfortable push handles offer easy steering. Rolls easily on non-marring PVC swivel casters. Assembles easily. Lifetime Limited Warranty!
Features: Sized to carry large loads and reduce return trips, Xtra™ Utility Carts are ideal for both front and back of house food-service applications, from kitchen food-prep tasks to table service Large shelves are enclosed on either end and feature an easy to clean textured surface Metal uprights and durable, structural web body resist scratches, chips and rust Lightweight and easy to maneuver Comfortable, easy-grip handles Quiet, nonmarking 4" swivel casters Each shelf supports up to 100 lb. Non-Locking Swivel
Streamline your dish collection and waste management with the New Age Industrial 54239 Heavy Duty Aluminum Double "Dish Zone" Mobile Bussing Station. This robust station features a durable welded aluminum frame and a stainless steel worktop positioned at a comfortable 39-inch work height, designed for efficient operation in commercial kitchens, dining halls, and banquet facilities. It includes a 3-sided enclosure with two separate cutout waste chutes for easy disposal. Storage is ample with a slanted T-bar aluminum upper shelf and three solid aluminum shelves with 13-inch spacing, ...


