Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3178561

MPN #: 31010

Coast® Slayer Pro Laser LED Rechargeable Flashlight, 1000 Lumens, Black

Product Description
Lead the way. With its flat-shaped, all-aluminum frame, the rechargeable Slayer with Laser feels great in hand, slides effortlessly in and out of pockets, and secures when stowed with a removable metal clip. The dual optic lighting system shines a multi-mode spot beam or a red laser, each independently controlled. Use the forward power button to cycle the spot beam through four modes (high, low, turbo, and MoonGlow™) and the rear button to switch the laser on and off. MoonGlow™, Coast's® low-energy eco beam, is ideal for blackout conditions and when extended runtimes are critical. This economy mode draws so little power when engaged that the flashlight can run continuously for 47 hours. At the other end of the output range, turbo mode shines 1000 lumens at 105 meters (344 feet). The laser is perfect for calling attention to details on construction sites, leading group discussions, and much more. Two magnets at the front and back of the handle provide a hands-free lighting mount. During use, the charge level indicator ensures you always know when you need to plug back in - the integrated Zithion™ rechargeable battery powers back up fast via the USB-C port, in just two hours. Constructed of top-grade materials and fit for the toughest work, the Slayer with red is rated IP57 dust resistant and waterproof and backed by the Coast® lifetime warranty.

Features:
  • Battery charges inside light - Coast® Zithion™ non-ported rechargeable batteries are built to charge from within your Coast® light using a Coast® charging system
  • Built-in USB-C port - With a built-in USB-C port, your battery can be charged using a USB-C cord. Some Coast® models can be charged both inside or outside the light
  • Dust resistant - Take on any dirty work environment with this dust resistant light
  • Waterproof - Beam bright even in a downpour. Coast® waterproof lights and headlamps keep shining-in full luminescent power-even after being submerged underwater for hours


PRICE
$90.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/16
Width1-1/8 in
Weight0.2 lbs

Product Details

Water RatingIP57
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours1.75
MaterialAluminum
Beam Distance11/35/75/105 m
Manufacturers Part Number31010
Battery Type RequiredRechargeable
Light Modes4
Water ResistantYes
BrandCoast
TypeFlashlight
Mode TypesMoon Glow, Low, High, Turbo
ColorBlack
SeriesSlayer
Number of Batteries Required1
StyleGeneral Purpose
RechargeableYes
Max Lumens Range12 to 1000
Max Lumens1000
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1