Coast® XP35R Flashlight, 4000 Max Lumens, Aluminum, Black
Write a Review
|
Questions & Answers (0)
Product Description
The XP35R flashlight delivers 4,000 lumens of power in a compact, durable design, offering bright, reliable light for any situation. With five light modes, including a long-lasting Moon Glow setting, and an integrated power bank function all monitored on the PoweriQ display, this versatile tool is the perfect blend of performance, convenience, and value. Turbo: 4200, High: 1950, Medium: 700, Low: 360, Moon Glow: 60
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Width | 2 in |
| Weight | 0.8 lbs |
Product Details
| Water Rating | IP54 |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Runtime Full Power Hours | 3 h |
| Material | Aluminum |
| Beam Distance | 120 m |
| Manufacturers Part Number | 31367 |
| Light Modes | 5 |
| Water Resistant | Yes |
| Brand | Coast |
| Battery Type | Lithium-Ion |
| Type | Rechargeable Flashlights |
| Mode Types | Moon Glow, Low, Medium, High, Turbo |
| Color | Black |
| Series | XP |
| Style | General Purpose |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Max Lumens Range | 60 to 4200 |
| Max Lumens | 4200 |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/PLATO FL 1 |