Coast® XT7R Flashlight, 1500 Max Lumens, Aluminum, Black
Write a Review
|
Questions & Answers (0)
Product Description
Small frame. Serious firepower. At less than 4 inches long, the Coast® XT7R delivers the punch of a full-sized flashlight in a compact, ultra-portable design. With four light modes ranging from a power-saving 70-lumen Low Mode to a blinding 1500-lumen Turbo, this is a pocket-sized powerhouse. Use the one-handed SLIDE FOCUS control to seamlessly transition between a wide PURE BEAM® flood and a long-range BULLS-EYE spot.
The Coast® ZITHION-X rechargeable battery provides optimized performance and long-lasting reliability. Attach the light wherever you need it with the built-in lanyard loop or two-way pocket clip, which also allows you to clip it onto the bill of a hat for hands-free use. Rugged, rechargeable, and ready to go-the XT7R is a compact supernova built for everyday carry and beyond. Turbo: 1500, High: 640, Medium: 320, Low: 70
The Coast® ZITHION-X rechargeable battery provides optimized performance and long-lasting reliability. Attach the light wherever you need it with the built-in lanyard loop or two-way pocket clip, which also allows you to clip it onto the bill of a hat for hands-free use. Rugged, rechargeable, and ready to go-the XT7R is a compact supernova built for everyday carry and beyond. Turbo: 1500, High: 640, Medium: 320, Low: 70
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 |
| Width | 1-1/8 in |
| Weight | 0.2 lbs |
Product Details
| Water Rating | IP67 |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Runtime Full Power Hours | 3 h |
| Material | Aluminum |
| Beam Distance | 162 m |
| Manufacturers Part Number | 31421 |
| Light Modes | 4 |
| Water Resistant | Yes |
| Brand | Coast |
| Battery Type | Lithium-Ion |
| Type | Rechargeable Flashlights |
| Mode Types | Low, Medium, High, Turbo |
| Color | Black |
| Series | XT |
| Style | General Purpose |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Max Lumens Range | 70 to 1500 |
| Max Lumens | 1500 |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/PLATO FL 1 |