Nightstick Metal USB Dual-Light Tactical Flashlight w/Holster - Li-Ion - Red - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The USB-578XL USB Dual-Light Tactical Flashlight uses an LED rated at 900 lumens on high for 3 hours but can be extended up to 22 hours in low mode (150 lumens). At only 5.8 inches long and weighing only 6.9 oz, this metal tactical flashlight is multi-functional, cycling between high, medium, and low modes with an optional strobe when you press twice in succession on the upper tail-cap switch. The secondary switch located below provides 250 lumens for 3.5 hours. Press both buttons independently to go into exclusive dual-light mode at 500 lumens for 2.5 hours which is ideal to light up your downward facing proximity and at a distance for maximum illumination. The USB-578XL is rated IP-X7 waterproof and features a discretely sleeved collar that opens for direct USB charging. The built-in charging indicator turns from red to green when fully charged. Included is a 2 foot USB charging cable, lithium-ion rechargeable battery and CR123 battery carrier (batteries not included) for added convenience.
PRICE
$189.90 Sold in packages of 2 / $94.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/32 |
| Width | 1-5/8 in |
Product Details
| Battery Type | Rechargeable Lithium-Ion |
| Type | Flashlight |
| Max Lumens | 900 |
| Package Quantity | 2 |
| Color | Black |
| Beam Distance | 196 m |
| Manufacturers Part Number | USB-578XL-R |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |