Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB1405442

MPN #: MT-220

Nightstick Metal Mini-TAC Pro Flashlight - 2 AA - Black - Pkg Qty 4

Product Description
This non-rechargeable Mini-TAC Pro light uses a CREE® LED and has a deep parabolic reflector creating a tight, long throw beam for distance illumination. With a waterproof design, it is constructed from aircraft-grade 6061-T6 aluminum with a Type 3 hard anodized finish. The tail switch provides momentary or constant-on functionality, a set of user-selectable high, medium or low-brightness settings as well as a disorienting strobe. The light comes with a removable pocket clip and is powered by two included AA batteries.

Features:
  • CREE® LED technology - 50,000+ hours LED
  • Momentary or constant-on, plus 3 user-selectable brightness settings plus strobe
  • Sharp focused flashlight beam
  • Aircraft-grade 6061-T6 aluminum housing
  • Type 3 hard anodized finish
  • Non-slip grip
  • Waterproof
  • Impact & chemical resistant
  • Powered by two AA batteries (included)
PRICE
$159.80  Sold in packages of 4 / $39.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Weight3.2 oz lbs

Product Details

Battery TypeAA
TypeFlashlight
Mode Types"Momentary, Constant-on High, Medium, Low, Strobe"
Water RatingIPX7
ColorBlack
Intrinsically SafeNo
Batteries IncludedYes
StyleTactical
RechargeableNo
Number of Batteries2
Max Lumens Range200 to 299
Max Lumens265
Runtime Full Power Hours1.5
MaterialAluminum
Beam Distance100 m
Manufacturers Part NumberMT-220
Bulb TypeLED
Light Modes5
Water ResistantYes
BrandNightStick

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsCE