Coast® XT20R LED Rechargeable Inspection Flashlight, 520 Lumens, Black
|
Questions & Answers (0)
Product Description
Brighter work is lighter work. Keep the XT20R rechargeable EDC flashlight with you at all times for powerful, packable illumination - whether in the auto shop or out on a job site. Peaking at 500 lumens, this four - mode flashlight - medium, high, low, and MoonGlow - provides the light you need without any fuss. Adjust the beam to your need using the Pure Beam optic with Twist Focus, seamlessly transitioning between Ultra View Flood Beam and Bulls-Eye Spot Beam. At just over 8 cm long, the XT20R carries easily in a pants pocket or in your tool bag, secured by a two - way pocket clip that also doubles as a hands-free mount for the bill of a hat. Need to hold your light in your mouth? No problem - we designed a durable rubber bite cap that snugs onto the end of the light and protects your teeth during use. Powered by the Coast® Rechargeable Plus system, this flashlight delivers long run times from its included rechargeable Zithion battery or one AA alkaline battery (purchased separately). Recharge the Zithion battery via the flashlight's built-in USB-C port. Constructed of top-grade materials, the XT20R is rated IP54 water-resistant and dust-resistant and backed by the Coast® lifetime warranty.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
| Width | 13/16 in |
| Weight | 0.2 lbs |
Product Details
| Water Rating | IP54 |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Runtime Full Power Hours | 1.5 |
| Material | Aluminum |
| Beam Distance | 17/116 m |
| Manufacturers Part Number | 31122 |
| Light Modes | 4 |
| Water Resistant | Yes |
| Brand | Coast |
| Battery Type | Rechargeable Lithium-Ion |
| Type | Flashlight |
| Mode Types | Moon Glow, Low, Medium, High |
| Color | Black |
| Series | XT |
| Style | General Purpose |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Max Lumens | 520 |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/FL1 |