Nilfisk Attix 50 Wet/Dry Vacuum, 12 Gallon Cap.
|
Questions & Answers (0)
Product Description
The Nilfisk Attix 50 Vacuum is the solution for users with a high frequency of cleaning. User-friendly operation and functional design ensures better performance and reliability with wet and dry capabilities. It offers features such as a power regulator that adjusts suction performance, an antistatic feature that prevents shocks, and an adjustable hose selection feature. It also offers silent operation at 59 dB(A), a cable hook, tube and accessory holder, and an ergonomic and sturdy grip. 12-2/5 gallon container capacity. Dimensions: 17-7/10"L x 15"W x 29-1/2"H.
Includes: 10'L x 1-1/2" Dia. hose, soft-start feature, chrome curved wand, 2 pc. chrome extension wand, floor nozzle-combination, crevice nozzle, brush nozzle, universal nozzle, washable filter and one paper bag.
Includes: 10'L x 1-1/2" Dia. hose, soft-start feature, chrome curved wand, 2 pc. chrome extension wand, floor nozzle-combination, crevice nozzle, brush nozzle, universal nozzle, washable filter and one paper bag.
PRICE
$958.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 15 in |
| Height | 30 in |
| Weight | 24-1/5 lbs |
| Water Lift | 92 in |
| Hose Diameter | 1-1/2 in |
| Hose Length | 10 ft |
Product Details
| Type | Wet/Dry Vacuum |
| CFM | 135 CFM |
| Type of Power | Corded |
| Color | Blue |
| Amperage | 9 A |
| Filter Type | Washable |
| Style | Attix 50 |
| Capacity | 12 gal |
| Wattage | 1000 W |
| Voltage | 120 V |
| Material | Plastic |
| Manufacturers Part Number | 302004233 |
| Decibels | 59 |
| Brand | Nilfisk |
Compliance & Certifications
| Certifications | ETL-C |