Nilfisk GM80 HEPA Vacuum - 3-1/4 Gallon Cap.
|
Questions & Answers (0)
Product Description
Lightweight and portable, the Nilfisk GM 80 Vacuum is a versatile machine providing the durability and performance required by dust control professionals, and can be used in both portable and stationary applications. It features a standard multi-stage filtration system with a paper dust bag, main filter, micro filter and HEPA exhaust filter. HEPA (High Efficiency Particulate Air) filter ensures that 99.97% of all ultra fine particles, toxic and nuisance, are retained - down to and including 0.3 microns. Motor thermal protection device prevents overheating caused by failure to keep filters clean or by accidental blockage in a nozzle or hose. 3-1/4 gallon tank capacity; 2-1/4 gallon paper bag capacity. Includes 30' power cord. Vacuum operates at 110-120/220V, 1100 watts, 9 amps, with 102" water lift and 87 cfm airflow. Dimensions: 14"L x 12"W x 16"H.
Includes: 30' power cord, detachable trolley, 6'6" tapered plastic hose with curved plastic tube, 2 straight steel wands, crevice tool, 5" upholstery nozzle, 3" round brush, combination floor nozzle and five paper bags.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
Includes: 30' power cord, detachable trolley, 6'6" tapered plastic hose with curved plastic tube, 2 straight steel wands, crevice tool, 5" upholstery nozzle, 3" round brush, combination floor nozzle and five paper bags.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
PRICE
$1,955.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 12 in |
| Height | 16 in |
| Weight | 13 lbs |
| Water Lift | 102 in |
| Cord Length | 30' |
| Hose Length | 6' 6" |
Product Details
| Type | Canister HEPA Vacuum |
| CFM | 87 CFM |
| Motor Amps | 9 A |
| Style | GM80 |
| Capacity | 3-1/4 gal |
| Wattage | 1100 W |
| Voltage | 110-120 V |
| Filtration | HEPA |
| Description | Nilfisk GM80 Vacuum |
| Manufacturers Part Number | 905 6301 020 |
| Decibels | 59 dB |
| Brand | Nilfisk |