Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Metro

Model # :WBB3798902

MPN #: NB50-ENDO1

Metro® Nimbl Endoscopy Cart, 20-1/8''L x 21-3/4''W x 50-13/16''H

Product Description
Metro® Nimbl NB50-ENDO1 Endoscopy Cart is a mobile workstation designed to support endoscopy procedures by keeping essential supplies, accessories, and equipment organized and readily accessible. The cart provides dedicated storage and a spacious work surface to help clinicians prepare, stage, and manage supplies efficiently during procedures. Durable polymer construction withstands frequent cleaning and disinfection, supporting infection prevention protocols in demanding healthcare environments. Integrated storage areas help maintain organization and keep commonly used items within easy reach, reducing unnecessary movement and improving workflow efficiency. Medical-grade total-lock casters provide smooth mobility and secure positioning when stationary. Ideal for hospitals, outpatient surgery centers, endoscopy suites, and other procedural healthcare settings where reliable organization, mobility, and access to critical supplies are essential to patient care.

Includes:
  • (1) 50" Nimbl cart base
  • (1) top shelf
  • (3) Equipment shelves
  • (4) 5" Total-lock casters with polyurethane tread and polymer horn.


PRICE
$1,659.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/8 in
Width21-3/4 in
Height50-13/16 in
Weight134 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeMedical Carts/Procedure Cart
ColorLight Beige/Taupe
SeriesNimbl
Wheel Type(4) Total-Lock Swivel Casters
StyleEndoscopy Cart
Made in the USANo
Number of Shelves4
MaterialPolymer/Cold Rolled Steel/Aluminum
Package Quantity1
Manufacturers Part NumberNB50-ENDO1
BrandMetro

Warranty

Warranty1 yr