Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Metro

Model # :WBB3798845

MPN #: NB62-ISO1

Metro® Nimbl Isolation Cart, 27-7/8"L x 21-3/4"W x 62-13/16"H, Light Beige/Taupe/Yellow

Product Description
Metro® Nimbl NB62-ISO1 Isolation Cart is a high-capacity mobile workstation designed to support isolation protocols by keeping personal protective equipment (PPE) and essential supplies organized, secure, and readily accessible at the point of care. The spacious design provides ample storage for gowns, gloves, masks, disinfectants, and other isolation-related supplies, helping caregivers maintain compliance and efficiency. Durable polymer construction supports frequent cleaning and disinfection, making it ideal for demanding healthcare environments. An ergonomic work surface provides space for supply staging and preparation, while integrated storage areas keep critical items within easy reach. Medical-grade total-lock casters deliver smooth mobility and secure positioning when stationary. Ideal for hospitals, clinics, emergency departments, and other healthcare settings where infection prevention and rapid access to isolation supplies are essential.

Includes:
  • (1) 62" Nimbl cart base with 18D drawer module
  • (3) 6" drawers with yellow pulls and keylock
  • (1) glove box holder
  • (1) shelf
  • (1) accessory rail
  • (4) 5" total-lock casters with polyurethane tread and polymer horn.


PRICE
$3,209.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-7/8 in
Width21-3/4 in
Height62-13/16 in
Weight186 lbs
Wheel Diameter5 in
Drawer Dimensions14-15/16" x 17"

Product Details

Assembly RequiredNo
Lock TypeKey lock
TypeMedical Cart
Drawer Configuration(3) 6"
ColorLight Beige/Taupe/Yellow
SeriesNimbl
Number of Drawers3
Wheel Type(4) Total-Lock Swivel Casters
StyleIsolation Cart
Made in the USANo
MaterialPolymer/Cold Rolled Steel/Aluminum
Manufacturers Part NumberNB62-ISO1
Top MaterialPolymer
BrandMetro

Warranty

Warranty1 yr