Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB3799061

MPN #: NB62-BAS1

Metro® Nimbl General Use Supply Cart, 20-1/8"L x 21-3/4"W x 62-13/16"H, Light Beige/Taupe

Product Description
Metro® Nimbl NB62-BAS1 General Use Supply Cart is a high-capacity mobile workstation designed to keep healthcare supplies organized, secure, and readily accessible in demanding clinical environments. The larger cart footprint provides additional workspace and storage capacity for frequently used supplies, helping caregivers maintain efficiency throughout the day. A lockable drawer secures essential items when the cart is unattended, while the ergonomic work surface supports routine tasks and supply preparation. Durable polymer construction withstands frequent cleaning and disinfection, and integrated rear utility trays keep commonly used supplies within easy reach. Medical-grade total-lock casters provide smooth mobility and stable positioning when stationary. Ideal for hospitals, clinics, ambulatory surgery centers, and other healthcare settings that require expanded storage and workflow support.

Includes:
  • (1) 62" Nimbl cart base with 3D drawer module
  • (1) 3" drawer with keylock
  • (1) Top shelf
  • (1) Accessory rail
  • (4) 5" Total-lock casters with polyurethane tread and polymer horn.


PRICE
$2,349.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/8 in
Width21-3/4 in
Height62-13/16 in
Weight141 lbs
Wheel Diameter5 in
Drawer Dimensions(1) 3"

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeGeneral Use Supply Cart
ColorLight Beige/Taupe
SeriesNimbl
Number of Drawers1
Wheel Type(4) Total-Lock Swivel Casters
Made in the USANo
Number of Shelves1
MaterialPolymer/Cold Rolled Steel/Aluminum
Package Quantity1
Manufacturers Part NumberNB62-BAS1
BrandMetro

Warranty

Warranty1 yr