Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB3799020

MPN #: NB62-SUP1

Metro® Nimbl Medical Supply Cart, 31-7/8"L x 21-3/4"W x 64-1/2"H, Light Beige/Taupe/Red

Product Description
Metro® Nimbl NB62-SUP1 Supply Cart is a high-capacity mobile storage solution designed to help healthcare professionals organize, transport, and access supplies efficiently. The larger platform provides ample space for storing frequently used items, while the durable polymer construction supports routine cleaning and disinfection in demanding healthcare environments. An ergonomic work surface offers room for supply staging and preparation, and integrated storage areas keep essential items organized and within easy reach. Medical-grade total-lock casters provide smooth mobility and secure positioning when stationary. Ideal for hospitals, clinics, ambulatory surgery centers, and other healthcare facilities that require expanded storage capacity and dependable mobile workspace support to improve workflow efficiency and supply availability.

Includes:
  • (1) 62" cart base with 18D drawer module
  • (2) 3" Drawers and (2) 6" Drawers with red pulls and keylock
  • (3) hanger rails
  • [GU2.1] (2) Rows of utility bins (8 total bins)
  • (2) side bins
  • (1) Waste Basket
  • (1) Tape dispenser
  • (4) 5" Total-lock casters with polyurethane tread and polymer horn.


PRICE
$3,435.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-7/8 in
Width21-3/4 in
Height64-1/2 in
Weight221 lbs
Wheel Diameter5 in
Drawer Dimensions(2) 3", (2) 6"

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeMedical Supply Cart
ColorLight Beige/Taupe/Red
SeriesNimbl
Number of Drawers4
Wheel Type(4) Total-Lock Swivel Casters
Made in the USANo
Number of Shelves2
MaterialPolymer/Cold Rolled Steel/Aluminum
Package Quantity1
Manufacturers Part NumberNB62-SUP1
BrandMetro

Warranty

Warranty1 yr