Flood & Utility Lights
Brand
Length
Voltage
Diameter
Depth
Width
Material
Type
Height
Size
Mounting Location
Color
Price
Related Products
Buyers Products Recessed 3 Inch Wide Square LED Flood Light provides 1620 lumens of light across 85 meters. It is designed to be recess-mounted, making the light ideal for truck bumpers, ATVs, and other applications where space may be a constraint. The durable light features a die-cast aluminum body and impact-resistant acrylic lens. It's easy to mount and install with a stud mount and 36 in. blunt cut lead. The light is rated IP67 for water and dust resistance. It's backed with a 5 year warranty.
Buyers Products 3 Inch Square LED Clear Flood Light is a powerful LED flood light packed in a compact black aluminum body with an impact-resistant acrylic lens. It includes three rubber mounting bases: flat, tubular, and angle. This light has three high intensity clear LEDs and provides 1260 lumens of light for 30 meters. Installation is easy with a stud mount and a 36 in. blunt cut lead. The light is IP67 rated for water and dust resistance and is backed with a 5 year warranty.
Buyers Products 4.5 Inch Round LED Flood Light shines 1350 lumens of light over a 25 meter area. It's ideal for a number of applications, from marine and farm equipment to salt spreaders and work vehicles. Built with corrosion-resistant aluminum housing and a sturdy polycarbonate lens, this light is made to withstand harsh conditions. Weather isn't a problem either; the flood light is rated IP67 for dust and water resistance. This durable design makes it perfect for both on-road and off-road applications. Installation is easy with a stud mount and 36 in. blunt cut lead. Available with a ...
Milwaukee® 2361-20 M18™ Portable 18V Led Flood Light - 1100 Lumens (Tool-Only) The Milwaukee® M18™ LED Flood Light delivers up to 30% brighter light output than corded 250W halogen lights. Designed to illuminate large workspaces on the jobsite, the cordless flood light uses 8 high-quality LEDs to provide 1,100 lumens and up to 1,300 lux. It's powered by the M18™ REDLITHIUM™ battery for up to 8 hours of runtime on a single charge. With its roll cage design and impact-resistant, replaceable lens, it stands up to the toughest working conditions. This compact flood ...
6in x 1-1/2in 24-Watt Rectangle IQ Series Auxiliary LED Flood Beam Light - Industrial Grade Quadruplex Optical System. The Race Sport Lighting® IQ Series Aux lights are Industrial Grade and have 3-5 more times light output that other LED Aux lights on the market. Their Heavy Duty construction makes them built right for the toughest environments and vehicles on the road. If you need Auxiliary lighting that lasts longer, is tougher, brighter, and has the highest performance, the IQ Series is the product for the job. 6in x 1-1/2in 24-Watt Rectangle IQ Series Auxiliary LED Flood Beam Light - ...