Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181830

MPN #: R5110

REED Instruments Non-Contact Voltage Detector with Flashlight, 24 to 1000VAC, 90 to 1000VAC

Product Description
This Voltage Detector has the ability to detect the presence of AC voltage from a safe distance. The R5110 features two voltage ranges allowing it to detect both high (90 to 1000V) and low (24 to 1000V) AC voltage wiring.

Features:
  • Suitable for receptacles or against insulated wire
  • Double insulated housing for increased safety
  • Audible (buzzer) and visual (LED) indicators
  • Built-in flashlight
  • Pocket clip
  • Auto shut off
  • Cat. IV 1000V safety rating
What's included with the REED R5110
  • Non-Contact Voltage Detector
  • Batteries


PRICE
$16.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberR5110
TypeVoltage Detector
DescriptionNon-Contact Voltage Detector with Flashlight
BrandREED Instruments

Warranty

Warranty1 yr