Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED Instruments

Model # :WBB3787637

MPN #: R5077

REED Instruments True RMS Digital Multimeter, AC/DC 1000V, CAT III 600V

Product Description
The R5077 Multimeter is capable of measuring AC/DC voltage and current, frequency, resistance, capacitance, and temperature. Built with a non-contact voltage detector, this instrument ensures added safety and convenience, while its rugged, double-molded plastic housing provides durability in various environments.

Features:
  • Diode check and continuity functions
  • Relative and data hold functions
  • Backlit LCD and low battery indicator
  • CAT III. 600V safety rating
Ideal Applications for the REED R5077
  • Troubleshooting electrical systems in residential, commercial, and industrial settings
  • Performing routine maintenance checks on electrical equipment
  • Testing and diagnosing issues in various types of machinery and appliances
  • Verifying electrical connections and installations for safety compliance
  • Conducting repairs and maintenance on HVAC and automotive systems
  • Supporting educational and laboratory environments for electronics training and experiments
  • Assisting in general DIY electrical projects and repairs around the home
Includes:
  • Test Leads
  • Thermocouple Wire Probe (Type K)
  • Batteries


PRICE
$74.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Safety Category RatingCAT III 600V
Voltage Range0 to 999.9 V
DescriptionTrue RMS Digital Multimeter
DC Voltage9.999mV to 999.9V
Manufacturers Part NumberR5077
AC Voltage9.999mV to 999.9V
BrandREED Instruments
Voltage Rating600 V