Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED

Model # :WBB3788419

MPN #: R5055

REED Instruments Clamp Meter, 3000A

Product Description
This auto ranging True RMS clamp meter is capable of measuring AC/DC current and voltage, resistance, frequency, capacitance, duty cycle, contact temperature and up to 3000A AC with optional 18" flexible current probe (R5065). Featuring a 6000 count backlit LCD display with a 31-segment analog bargraph and double molded plastic housing. The R5055 keeps track of min/max readings and includes low pass filter and Low impedance (LoZ) mode.

Features:
  • Measures AC/DC current/voltage, resistance, capacitance, frequency, duty cycle, and contact temperature
  • Flexible current probe can expand AC current measurements up to 3000A; (R5065, sold separately)
  • Ergonomic design fits in your hand and can be used while wearing protective gloves
  • Built-in LED flashlight
  • Low battery and over range indicators
  • Built-in non-contact voltage detector with LED indicator
  • True RMS voltage and current for accurate measurements
  • Min/Max, display hold and relative mode
  • Diode test and continuity check functions
  • Durable double molded plastic housing
  • Cat. III 1000V, Cat. IV 600V safety rating


PRICE
$185.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAAA
Temperature Range40 to 1832 °F
TypeDigital Clamp
MaterialPlastic
Package Quantity1
DescriptionClamp Meter
ColorBlue
Manufacturers Part NumberR5055
Accuracy±1.0% reading + 4°F °F
BrandREED