R.W. Rogers Non-Nesting Flatbed with Plain Handle & 6 Poly Wheels, 48" x 27", 2400 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The R.W. Rogers 6-wheel flatbed cart features a heavy-duty, steel-reinforced injection-molded plastic deck and a powder-coated steel frame built for both indoor and outdoor material handling. Its six 6" × 2" wheels and anti-skid surface make it easier to maneuver bulky or heavy loads making it ideal for warehouses, workshops, or job sites where stability and durability are essential.
PRICE
$509.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27 in |
| Weight Capacity | 2400 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 27 in |
| Deck Length | 48 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Plastic |
| Color | Gray |
| Wheel Type | Mold-On |
| Handle Type | Push Handle |
| Surface Type | Anti-Slip |
| Material | Steel/Plastic |
| Manufacturers Part Number | FB-NN2448PW6(KT) |
| Brand | R.W. Rogers |