Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Boss II

Model # :WBB3038067

MPN #: V890116

Big Boss II™ Non-Scratch Scouring Pads, 3 1/2 X 5 1/2

Product Description
  • Commercial-size cleaning pads for heavy-duty scouring.
  • Cleans the toughest grime without scratching or damaging surfaces.
  • Packaged in a convenient display case.

Commercial-size cleaning pads for heavy-duty scouring. Cleans the toughest grime without scratching or damaging surfaces. Packaged in a convenient display case. Scouring Pads/Sticks Type: Pad; Material(s): Nylon; Size (W x L): 3 1/2 in x 5 1/2 in; Color(s): Yellow.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Expected on or around 10/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width3-1/2 in
Size3 1/2 in x 5 1/2 in
Size (W x L)3-1/2 x 5-1/2

Product Details

TypeScouring Pad
MaterialNylon
Package Quantity24
ColorYellow
BrandBig Boss II