Get the trusted cleaning capability of the Power Pad and antimicrobial product protection in one cleaning pad. These dual-action cleaning pads carry a unique antimicrobial protection--promoting both a clean and sanitary kitchen. The versatile pad cleans a number of surfaces, including pots, pans, sinks, cooking equipment, floors, walls and countertops.
3M Scotch-Brite Heavy Duty Power Sponge, Teal/Blue, 5 Sponges - 3000CC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 2-4/5 in |
| Thickness | 3/5 in |
Product Details
| Type | Heavy Duty Sponge |
| Material | Cellulose |
| Package Quantity | 5 |
| Color | Blue |
| Manufacturers Part Number | 3000CC |
| Brand | 3M |