Thermo Scientific Non-Slip Heating Bath For RT2 Hotplate, RT2 Basic and Advanced Hotplate Stirrers
Write a Review
|
Questions & Answers (0)
Product Description
This heating bath is designed to use with Thermo Scientific RT2 Hotplate, RT2 Basic and Advanced Hotplate Stirrers.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$93.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Plate Size | Fits RT2 Units in |
Product Details
| Type | Non-Slip Heating Bath |
| Plate Material | Silicone/Metal |
| Material | Silicone |
| Description | Non-Slip Heating Bath |
| Features | Improves vessel stability |
| Manufacturers Part Number | 88880141 |
| Max Temperature | Heated Bath Applications °F |
| For Use With | RT2 Hotplates & Stirrers |
| Shape | Round |
| Brand | Thermo Scientific |