Quincy Lab Novus 10A Relay (LT ovens)
Write a Review
|
Questions & Answers (0)
Product Description
Used in Quincy Lab Models: 10AFE-LT, 10GCE-LT, 20AFE-LT, 20GCE-LT, 30AFE-LT, 30GCE-LT, 40AFE-LT, 40GCE-LT
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | 201-2310 |
| Amperage | 10 A |
| Type | Relay |
| Color | Black |
| Brand | Quincy Lab |