Extech 48VFL11 Temperature PID Controller W/One Relay Output, Black, Digital
Write a Review
|
Questions & Answers (0)
Product Description
Extech controllers now offer fuzzy logic enhanced PID and a soft-start feature that protects heaters from cold-starts. PID plus fuzzy logic tackles even the most demanding applications, eliminating over-shoot, unwanted process fluctuations and drift. The soft start feature is ideally suited for processes, such as those employed in the thermo-plastics industry, where careful, exact and slow heating of product is required. Accepts thermocouple and RTD inputs. Single stage ramp and soak program with rpms-to-setpoint limit that can be combined with the soft start feature for critical process demands. Complete with mounting bracket hardware and screw terminals for easy wiring. Also available with 4 to 20 mA output (48VFL13).
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0 in |
Product Details
| Style | PID Controller |
| Temperature Range | -58 To 2498F (-50 To 1370) °C |
| Material | Metal |
| Package Includes | Complete With Mounting Bracket Hardware And Screw |
| Description | Temperature Pid Controller W/One Relay Output |
| Color | Black |
| Manufacturers Part Number | 48VFL11 |
| Case Included | Yes |
| Brand | Extech |
Warranty
| Warranty | 1 yr |