x

Take 15% off your entire order!

Offer applied at checkout

#12 e.mix Neutral Q128 Disinfectant, 64 oz. Bottle, 4 Bottles

#12 e.mix Neutral Q128 Disinfectant, 64 oz. Bottle, 4 Bottles

Item #: WBB2228831

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$124.80 up to 13% OFF

Price: $108.95

Save $5.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Four 1 Gallon Bottles

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ice Melt Neutralizer, Gallon Bottle, 4 Bottles

Ice Melt Neutralizer, Gallon Bottle, 4 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CBI #12 e.mix Neutral Q128 Disinfectant, Neutral Scent, 64 oz. Bottle 4/Case - EM012-644

Broad spectrum, hospital grade disinfectant cleaner and deodorizer. Bactericide, virucide and fungicide. Effective at 1 oz. per gallon of water against antibiotic-resistant bacteria, HBV, HBC, Avian Influenza, HIV and many others. Effective in the presence of high organic soil and 400 ppm hard water. Meets OSHA Bloodborne Pathogen Standard for HIV and HBV. Closed loop packaging for use in the e.mix dilution control units.

  • SCENT Unscented
  • FOR USE WITH e.mix Dispenser
  • DISINFECTANT Quaternary Ammonia
  • BRAND Approved Vendor
  • PACKAGE QUANTITY 4 Bottles
  • SIZE TYPE 64 oz. Bottle
  • WEIGHT LBS 18.80
  • COLOR FINISH Blue
  • DESCRIPTION #12 e.mix Neutral Q128 Disinfectant
  • WATER SOLUBILITY Complete
  • pH 6.0-9.0
  • SPECIFIC GRAVITY 1
  • VOC CONTENT 1.056
  • VISCOSITY @ 25°C 25cP
  • DIRT TYPES Bacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum
  • DILUTION RATIO 1 oz./Gallon
  • SUGGESTED APPLICATIONS Bathroom, Kitchen, Countertop, Sink, Toilet Bowl, Urinal, Tub, Tile, Floor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Wall Chart for e.mix Dilution Control System, English

Wall Chart for e.mix Dilution Control System, English

Item #: B2228830

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.40

Wall Chart for e.mix Dilution Control System, Spanish

Wall Chart for e.mix Dilution Control System, Spanish

Item #: B2228835

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#12 e.mix Neutral Q128 Disinfectant, 64 oz. Bottle, 4 Bottles

#12 e.mix Neutral Q128 Disinfectant, 64 oz. Bottle, 4 Bottles

Item #: WBB2228831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant