Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB3162219

MPN #: 520

American Forge & Foundry® Air Assist Floor Jack, 20 Ton Capacity

Product Description
American Forge & Foundry® 520 Designed for lifting trucks, buses, trailers, or other heavy equipment in the shop or on the road, these axle floor jacks are compact, easy to maneuver, and highly efficient.

Features:
  • Ideal for lifting trucks, trailers, and other heavy-duty equipment
  • Lightweight design is ideal for mobile repair service
  • Self-retracting ram eliminates manual lowering of the jack
  • Oil-resistant polyurethane-wrapped wheels provide increased mobility around the shop floor
  • Fast, efficient air motor reduces time to lift the load
  • Narrow chassis design fits easily between tandem wheels
  • Overload and bypass safety valves prevent the jack from being used beyond its rated capacity
  • Wiper seals protect hydraulic system from outside contaminants
  • Integrated filter protects air motor and maximizes service life
  • Hand grip can be used to store in the vertical position
  • Meets ASME PASE 2019 Safety Standards
  • Ram Lift: 3-15/16"


PRICE
$549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-3/4 in
Width8-7/8 in
Weight55 lbs
Low Height8-11/16 in
Max Height23-9/16 in
Handle Length35-1/2

Product Details

Capacity20TONS
Package Quantity1
DescriptionAir Assist Floor Jack
ColorRed
Manufacturers Part Number520
BrandAmerican Forge & Foundry