Bostitch® Office Professional Executive Stapler, 20 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
A combination of modern style, precision performance, and features make the B5000 stapler ideally suited for any high volume office or home user. Featuring die-cast metal construction for superior quality and performance, it will easily and consistently staple up to 20 sheets. Our innovative No-Jam technology eliminates frustrating staple jams. For added convenience, it can be effortlessly opened to for bulletin board tacking and craft applications. The versatile Dual Clinch system easily adjusts with just a simple twist for either permanent or temporary stapling. So you are never caught by surprise, the staple refill window alerts you when it's time to reload staples. It's trendy, durable and full of features, the perfect stapler for you!
PRICE
$18.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/16 in |
| Width | 1-9/16 in |
| Height | 7-3/16 in |
| Strip Size | Full |
Product Details
| Type | Heavy Duty Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | Black |
| Style | Stapler |
| Material | Metal/Rubber |
| Type of Staple Used | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | B5000-BLACK |
| Sheet Capacity | 20 |
| Brand | Bostitch |