Bostitch Office Flat Clinch Stapler, 40 Sheets, Full Strip, Black Chrome
Write a Review
|
Questions & Answers (0)
Product Description
This metallic black chrome clinch stapler features a full strip design while boasting the stapling power of a heavy duty stapler. This stylish and trendy stapler can also staple up to 40 sheets of paper at once!
PRICE
$21.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Office Flat Clinch Stapler, 40 Sheets, Full Strip Chrome |
| Type | Desktop Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | B275-BLKCH |
| Brand | Bostitch |