Bostitch Antimicrobial Manual Pencil Sharpener
Write a Review
|
Questions & Answers (0)
Product Description
This Bostitch manual pencil sharpener is a fresh take on a classic! Each unit features an oversized crank knob making it easy for kids to grip and use. What makes this sharpener really special is its replaceable cutter. If the cutter ever becomes dull, just swap it out! Don't throw out the whole unit. We're all about saving time and money. Plus, our HHC2 dual cutter technology extends the life of cutter by 6x.
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Antimicrobial Manual Pencil Sharpener |
| Type | Manual Pencil Sharpeners |
| Material | Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MPS1-BLK |
| Brand | Bostitch |