- HHC cutter technology for 65% faster sharpening and 6x longer life
- QuietSharp heavy duty motor for quiet, stall-free operation under normal use
- Tip Saver Technology prevents over sharpening, extending pencil life
- Safety switch prevents operation when shavings tray is removed
- Easy Clean shavings tray
- Thermal overload protection for increased motor life
- 7 Year Limited Warranty
Bostitch® Office QuietSharp Executive Heavy Duty Electric Pencil Sharpener, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 2-1/8 in |
| Height | 3-3/8 in |
Product Details
| Style | Electric |
| Type | Electric Pencil Sharpener |
| Erasable | No |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | EPS8-RED |
| Brand | Bostitch |
Warranty
| Warranty | 7 Years |