Bostitch® Office Premium 3-Hole Punch, 12 Sheet Capacity, Silver, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The classic Bostitch® Office 3-hole punch now comes in a 2-pack; Double the punching, double the fun! The perfect pairing to any other Bostitch® office accessory, this compact hole punch fits nicely on any desktop while leaving room for other desk necessities. This value pack is easy to use for punching through any letter-sized or 8-1/2" x 11" piece of paper, up to 12 sheets. The classic 3-hole configuration allows for precision punching while the metal construction allows for optimal durability and longevity. Featuring a rubber base to prevent this multi-pack from slipping on any desk surface, this hole punch is also designed with an easy-clean chip tray to prevent any mess while emptying.
PRICE
$18.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 2 |
| Color | Silver |
| Manufacturers Part Number | HP12-2PK |
| Sheet Capacity | 12 |
| Brand | Bostitch |