Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Charles Leonard 73501 Artist Brush, Size 1, Camel Hair, Round, 12/Pack
See all 25 items in product family

Charles Leonard 73501 Artist Brush, Size 1, Camel Hair, Round, 12/Pack

Item #: WBB1142455

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.44
Product Information
Customer Review
Product Q&A
Accessories
Charles Leonard 73501 Artist Brush, Size 1, Camel Hair, Round, 12/Pack

Pointed, round-headed brushes feature fine camel hair with seamless aluminum ferrule double-crimped to hardwood handle. Washable. Brush Size: Size 1; Bristle Material: Camel Hair; Bristle Width: 3/8"; Handle Color: Black.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDCLI®
    • MANUFACTURER PART NUMBER73501
    • DESCRIPTIONArtist Brush, Size 1
    • TYPEPaint Supplies
    • SUBJECT(S)Art
    • PACKAGE QUANTITY12/Pk
    • GLOBAL PRODUCT TYPEPaint Supplies-Artists Paint Brushes
    • BRISTLE WIDTH3/8"
    • FERRULE TYPESeamless Ferrule Double-Crimped To Handle
    • STYLEBrush
    • BRISTLE MATERIALCamel Hair
    • BRUSH SIZESize 1
    • BRUSH PROFILERound
    • ART TOOLS TYPECups & Brush

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!