Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Mini Size Top Load Poly Sheet Protectors, 5 1/2 x 8 1/2, Heavyweight, Clear, 20/PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

C-Line Products Mini Size Top Load Poly Sheet Protectors, 5 1/2 x 8 1/2, Heavyweight, Clear, 20/PK - Pkg Qty 4

Item #: WBB1574802

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.32 Save up to 35%
$4.95 each

Sold in packages of 4

Price: $19.80
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Mini Size Top Load Poly Sheet Protectors, 5 1/2 x 8 1/2, Heavyweight, Clear, 20/PK

Smaller size with large organizational benefits. Stylish on-the-go organization for items or documents up to 5 1/2 x 8 1/2 in size. Made from durable, heavyweight polypropylene. Acid-free, archival quality eliminates photocopy transfer. Universally punched to fit in standard 5 1/2 x 8 1/2, 6 x 9 and 8 1/2 x 11 binder. Clear finish. Each pack includes 20 Sheet Protectors.

Product Specifications

    • LENGTH INCHES1/16
    • WIDTH INCHES6-5/8
    • HEIGHT INCHES8-7/8
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line Products
    • DESCRIPTIONMini Size Top Load Poly Sheet Protectors
    • FOR USE WITHFor Binders 30710, 31710, 31720
    • TYPEAccessory
    • WEIGHT LBS0.2438
    • ACCESSORY TYPESheet Protector
    • SHEET PROTECTOR SHEET SIZE5-1/2 x 8-1/2
    • SHEETS PER UNIT20
    • MANUFACTURER PART NUMBER3758

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!