Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Polypropylene Sheet Protector with Index Tabs, Assorted Color Tabs, 11 x 8 1/2, 8/ST - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

C-Line Products Polypropylene Sheet Protector with Index Tabs, Assorted Color Tabs, 11 x 8 1/2, 8/ST - Pkg Qty 3

Item #: WBB1574664

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.44 Save up to 34%
$4.95 each

Sold in packages of 3

Price: $14.85
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Polypropylene Sheet Protector with Index Tabs, Assorted Color Tabs, 11 x 8 1/2, 8/ST

A top loading polypropylene sheet protector and index all in one. Now you don't have to buy oversized indexes separately. Use to index ring binders. Eight colored tabs. Sheet protectors with index tabs are an excellent way to organize yourself instantly. Archival quality protection. Includes laser/inkjet printable tabs. Insert size: 11 x 8 1/2. Each set includes 1 8-Tab Set Sheet Protectors, Laser/Inkjet Inserts.

Product Specifications

    • LENGTH INCHES1/8
    • WIDTH INCHES9-7/8
    • HEIGHT INCHES13
    • COLOR FINISHAssorted
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line Products
    • DESCRIPTIONPolypropylene Sheet Protector with Index Tabs
    • FOR USE WITHFor Binders 31710 and 31720
    • TABS PER SET8
    • TYPEAccessory
    • WEIGHT LBS0.3038
    • ACCESSORY TYPESheet Protector
    • SHEET PROTECTOR SHEET SIZE8-1/2 x 11
    • SHEETS PER UNIT8
    • MANUFACTURER PART NUMBER5580

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!