Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal One D-Ring Binder, 1" Capacity, 8-1/2 x 11, Navy Blue
See all 30 items in product family

Universal One D-Ring Binder, 1" Capacity, 8-1/2 x 11, Navy Blue

Item #: WBB1428237

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.92
Product Information
Customer Review
Product Q&A
Accessories
Universal One D-Ring Binder, 1" Capacity, 8-1/2 x 11, Navy Blue

Say goodbye to page jamming and curling and hello to smooth page turning with this binder's D-Ring mechanism. D-Ring design means you can store 25% more documents in this binder than a comparable one fitted with round rings. Open and close triggers effortlessly for fast access to binder contents. Front cover folds back to create a compact, rigid "mobile desktop" for note-taking on-the-fly. This product was made from wood that came from a certified managed forest. Capacity Range [Max]: 1"; Sheet Capacity: 220; Color(s): Navy Blue.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHNavy Blue
    • BINDER STYLEView Binders
    • BRANDUniversal®
    • DESCRIPTIOND-Ring Binder
    • INSIDE POCKETSOne Back, One Front
    • NUMBER OF FASTENERS3
    • PACKAGE QUANTITY1
    • POST-CONSUMER RECYCLED CONTENT PERCENT8 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT8 Percent
    • SHEET CAPACITY220
    • TOTAL RECYCLED CONTENT PERCENT48 Percent
    • TYPEBinder
    • GLOBAL PRODUCT TYPEBinders-Ring
    • BINDER MATERIALSuede Finish Vinyl
    • BINDER RING SIZE1"
    • COLOR FAMILYBlue
    • BINDER RINGD-Ring
    • MANUFACTURER PART NUMBERUNV20768***
    • BINDER SHEET SIZE8-1/2 x 11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed