Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Clipboard, 1/2" Capacity, Holds 8-1/2w x 12h, Brown, 6/Pack
See all 17 items in product family

Universal Clipboard, 1/2" Capacity, Holds 8-1/2w x 12h, Brown, 6/Pack

Item #: WBB1428090

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.60
Product Information
Customer Review
Product Q&A
Accessories
Universal Clipboard, 1/2" Capacity, Holds 8-1/2w x 12h, Brown, 6/Pack

Strong clip with rubber grips holds paper securely. Retractable hanging hole. Holds Paper Size: 8 1/2 x 12; Clipboard Actual Size: 9w x 12 3/4h; Clipboard Material: Recycled Hardwood.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES12
    • BRANDUniversal®
    • DESCRIPTIONClipboard
    • FASTENER STYLEClip Fastener
    • ORIENTATIONPortrait
    • PACKAGE QUANTITY6/Pack
    • SHEET CAPACITY1/2"
    • SHEET SIZE8.5x12
    • SHEET SIZE (FORMAT)Letter
    • STYLEStandard
    • TYPEClipboard
    • GLOBAL PRODUCT TYPEClipboards-Standard
    • COLOR FAMILYBrown
    • MANUFACTURER PART NUMBERUNV05562
    • CLIPBOARD MATERIALWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed