Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Index Tabs with Writable Inserts, 1-3/4" Width, Assorted, 20 Tabs/Pack
See all 53 items in product family

Avery® Index Tabs with Writable Inserts, 1-3/4" Width, Assorted, 20 Tabs/Pack

Item #: WBB859030

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.12 Save up to 44%
Price: $ 1.74
Product Information
Customer Review
Product Q&A
Accessories
Avery® Index Tabs with Writable Inserts, 1-3/4" Width, Assorted, 20 Tabs/Pack

Make sure you swim easily through a sea of data. Organize your work and make specific pages easier to find with these Index Tabs with Writable Inserts. Tab pages for handy reference later so you can find information in documents, catalogs, books and more quickly and easily. The rip-proof self-adhesive tabs stick permanently to your pages to help you swiftly find your place again and again. Float through every situation with ease and enjoy the ride.

Product Specifications

    • WIDTH INCHES1-3/4
    • HEIGHT INCHES--
    • COLOR FINISHAssorted
    • CONSTRUCTIONPlastic
    • BRANDAvery®
    • DESCRIPTIONIndex Tab with Writable Insert
    • PACKAGE QUANTITY20/Pack
    • STYLEWrite-On
    • TABS PER SET20 Tabs/Set
    • TYPEAccessory
    • MANUFACTURER PART NUMBER82000
    • ACCESSORY TYPEPlastic Tabs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!