Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal One Leather-Look Mylar Tab Dividers, 31 Numbered Tabs, Letter, Black/Gold, Set of 31
See all 64 items in product family

Universal One Leather-Look Mylar Tab Dividers, 31 Numbered Tabs, Letter, Black/Gold, Set of 31

Item #: WBB1428197

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.92
Product Information
Customer Review
Product Q&A
Accessories
Universal One Leather-Look Mylar Tab Dividers, 31 Numbered Tabs, Letter, Black/Gold, Set of 31

Leather look for traditional elegance. Preprinted titles provide a uniform look. Three-hole punched for use in standard ring binders. Tab Style: 31-Tab; Tab Color(s): Black; Index Divider Size: 11 x 8 1/2.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHGold
    • BRANDUniversal®
    • PACKAGE QUANTITY1 Set
    • SHEET SIZE8-1/2 x 11
    • STYLEPreprinted Numbers
    • TAB POSITIONSide
    • TABS PER SET31 Tabs/Set
    • TYPETab Divider
    • TAB COLOR(S)Black
    • MANUFACTURER PART NUMBERUNV20822***
    • PRINTED TITLENumerals - 1 to 31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!