Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WorkSaver Big Tab Reinforced Dividers With Clear Tabs, 5-Tab, Letter, Buff
See all 70 items in product family

WorkSaver Big Tab Reinforced Dividers With Clear Tabs, 5-Tab, Letter, Buff

Item #: WBB1373411

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.61

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
WorkSaver Big Tab Reinforced Dividers With Clear Tabs, 5-Tab, Letter, Buff

Big Tab dividers are bigger providing 50% more writing space than standard tabs. Special tab design allows easy insertion and removal, but keeps insert securely in place. Reinforced binding edge. White or buff paper dividers with clear or multicolor insertable tabs. It's easy to customize inserts using free templates from Avery Design & Print. Three-hole punched for use in standard ring binders, mini size 5-1/2" x 8-1/2" dividers are seven-hole punched for small binders and organizers, and legal size are 4-hole punched for legal size binders. Handwrite or print inserts on laser and inkjet printers.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • CONSTRUCTIONPlastic
    • BRANDAvery®
    • DESCRIPTIONWorkSaver Big Tab Reinforced Dividers With Clear Tabs
    • FOR USE WITHFor Three-Ring Binders
    • MACHINE COMPATIBILITYInkjet Printers, Laser Printers
    • PACKAGE QUANTITY1 Set
    • PUNCHED/UNPUNCHEDPunched
    • SHEET SIZE8-1/2 x 11
    • STYLEInsertable
    • TAB POSITIONSide
    • TABS PER SET5 Tabs/Set
    • TYPETab Divider
    • WEIGHT LBS0.126
    • GLOBAL PRODUCT TYPEIndex Dividers-Customizable
    • TAB COLOR(S)Clear
    • CARTON WEIGHT 6
    • COUNTRY OF ORIGINCN
    • MANUFACTURER PART NUMBER13486

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed