discount codeFree shipping over 300

Applied at checkout

Smead® Clear Front Poly Report Cover With Tang Fasteners, 8-1/2 x 11, Black, 5/Pack

Smead® Clear Front Poly Report Cover With Tang Fasteners, 8-1/2 x 11, Black, 5/Pack

Item #: WBB1659682

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.20

Quantity

Popular item in this category

Customers Also Viewed

Smead® Clear Front Poly Report Cover With Tang Fasteners, 8-1/2 x 11, Black, 5/Pack

Neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose-leaf style binding. Fasteners hold the report tightly together without damaging the document or the binder hinge. Large slash pocket on inside back panel holds loose sheets and has die-cuts to hold business card and tri-fold documents. Durable tear-proof and water-resistant material. Archival-quality aids in preserving documents.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • BRANDSmead®
  • COVER MATERIALPolypropylene
  • DESCRIPTIONClear Front Poly Report Cover With Tang Fasteners
  • FASTENER STYLEProng Fastener
  • FRONT COVER COLOR(S)Clear
  • MANUFACTURERS PART NUMBER86010
  • PACKAGE QUANTITY5/Pack
  • SHEET CAPACITY80
  • SHEET SIZE8-1/2 x 11
  • SHEET TYPEPunched
  • STYLEClear Front Report Covers
  • TYPEReport Cover
  • COLOR FAMILYBlack
  • BACK COVER COLOR(S)Black
  • CAPACITY RANGE [MAX]1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Smead® Clear Front Poly Report Cover With Tang Fasteners, 8-1/2 x 11, Black, 5/Pack

Smead® Clear Front Poly Report Cover With Tang Fasteners, 8-1/2 x 11, Black, 5/Pack

Item #: WBB1659682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top